-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Stop-Turn-Tail Lamp |
|---|---|
| Amps | 0.48-2.1A |
| Bulb Type | Incandescent |
| Color | Red |
| Electrical Connection | Male Bullets, Female Bullets |
| Features | Right Or Left Hand Application |
| Housing Material | Polycarbonate |
| Includes | Reflector |
| Installation Type | Permanent |
| Length | 12 7/8" |
| Lens Color | Red |
| Lens Material | Polycarbonate |
| Light Type | Stop Light |
| Lighting Technology | Incandescent |
| Manufacturer Warranty | 1 yr. |
| Material | Steel |
|---|---|
| Mount Style | Surface |
| Mount Type | Screw |
| Mounting Type | Torsion |
| Operating Voltage | 12V DC |
| Overall Depth | 2 5/8" |
| Overall Height | 7 3/4" |
| Overall Width | 13 1/4" |
| Shape | Rectangle |
| Termination Type | Hardwire |
| Type | RH |
| Voltage | 12V |
| Width | 7 3/4" |
| standard | FMVSS 108 |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 20.32 |
| HS Code | 8512204080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.8855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)