-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Crimp Tool |
|---|---|
| Aluminum Lug Capacity | 6 AWG to 750 kcmil |
| Capacity | 750 kcmil |
| Compatible Die Type | Quad Point |
| Compatible With Brand | Greenlee |
| Copper Lug Capacity | 4 AWG to 750 kcmil |
| Crimping Force | 6.2 ton. |
| Head Style | Latching |
| Height | 2 1/2" |
| Includes | Carrying Case, Test Gauge, Test Slugs |
| Length | 10 5/8" |
| Max. Crimping Force | 6.2 ton. |
| Max. Pressure | 10000 psi |
| Maximum Crimping Force | 6 ton. |
|---|---|
| Operating Pressure | 10000 psi |
| Overall Length | 10 1/2" |
| Pressure Port | 3/8" Male Screw Type Coupler |
| Product Type | Remote Hydraulic Crimping Tool |
| Ram Type | Single Acting |
| Tool Height | 2 1/2" |
| Tool Length | 10 1/2" |
| Tool Width | 5 1/4" |
| Type | Crimping Head, Quad Point, Open Head, Dieless And Remote Powered |
| Width | 5 1/4" |
| standard | CULUS LISTED |
| Height (cm) | 7.94 |
|---|---|
| Length (cm) | 36.2 |
| Width (cm) | 26.35 |
| HS Code | 8462290050 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 4.9275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)