-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hole Saw |
|---|---|
| Arbor Design | Included |
| Arbor Hole | 3/8" |
| Hole Diameter | 1 3/8" |
| Impact Rated | Not Impact Rated |
| Materials Cut | Sheet Metal |
| Max. Cutting Depth | 1/4" |
| Number Of Teeth | 14 |
| Primary Material Application | Steel |
|---|---|
| Primary Saw Application | Wood |
| Replacement Pilot Drill No. | Mfr. No. 925-002 |
| Saw Dia. | 1 3/8" |
| Shank Size | 1/2" |
| Thread Size | 3/8" |
| Tooth Material | High Speed Steel |
| Type | Ultra Cutter Hole Saw |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 7.62 |
| HS Code | 8207907585 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)