-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Telescoping Reel Stand |
|---|---|
| Adjustment Type | Screw |
| Application | Handling Spool Of Wire |
| Capacity | 2500 lbs. |
| Color | Green |
| Dispenses | 28" To 56" Reel Dia. |
| Duty Rating | Heavy Duty |
| Finish | Powder Coated |
| For Maximum Number Of Spindles | 1 |
| For Maximum Spool Diameter | 56" |
| For Use With | 28 To 56 In Reel Dia |
| Height | 13" to 28" |
| Included | 1 Stand Only |
| Load Capacity Per Level | 2500 lbs. |
|---|---|
| Material | Steel |
| Max. No. Of Spindles | 1 |
| Mounting Hole Dia. | 5/8" |
| Number Of Spindles | 0 |
| Overall Depth | 15" |
| Overall Height | 27" |
| Overall Width | 15" |
| Reel Diameter | 28" to 56" |
| Size | 13" to 27" |
| Type | Screw Type Reel Stand |
| Whole Unit Load Capacity | 5000 lbs. |
| Height (cm) | 38.35 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 52.32 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 12.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)