-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Probe |
|---|---|
| Alert Type | Sound |
| Data Logger | No |
| Display | LED |
| Display Screen Type | LED |
| Includes | Adjustable Volume Control, Headset Jack, Led Flashlight, Recessed Telephone Test, Visual Signal |
|---|---|
| Line Polarity Indicator | No |
| Product Type | Probe |
| Standards | Us |
| Waterproof | Yes |
Greenlee 200EP-G communications tone probe is used by technicians who install and maintain voice and data networks. It is a highly effective instrument for tracing and identifying wires or cables within a group without damaging the insulation.
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 10.16 |
| HS Code | 9030400000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |
The tool has a recessed telephone test feature for quick checks of telephone line polarity and status without disrupting the configuration.
It offers a visual signal capability, providing a visual cue alongside the audible alert, improving accuracy in wire tracing and identification tasks.
To maintain keep the probe clean and free from debris by wiping it down with a dry cloth after use. Store the probe in a dry place and avoid exposure to moisture or extreme temperatures. Regularly check the battery and replace it as needed to ensure it is always ready for use.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)