-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Spiral Flute Tap |
|---|---|
| 55% Thread Drill Size | I |
| 65% Thread Drill Size | 17/64" |
| 75% Thread Drill Size | F |
| Class Of Fit | Class 2B |
| Drill Bit Size | F |
| Extended Neck | Yes |
| Finish | Black Oxide |
| Helix Angle | 40° |
| List Number | B101 |
| Material | Metal |
| Measurement System | Fractional Inch |
| Number Of Flutes | 3 |
| Overall Length | 2 23/32" |
| Pitch Diameter Limits | H3 |
| Primary Material Application | Steel |
| Primary Material Application Iso Code | P |
| Shank Dia. | 5/16" |
| Shank Length | 1 19/32" |
| Shank Type - Machining | Straight |
|---|---|
| Spiral Direction | Right Hand |
| Square Size | 0.238" |
| Standards | Uscti Table 302A |
| Tap Chamfer | Semi Bottoming |
| Tap Finish | Black Oxide |
| Tap Material | Powdered Metal |
| Tap Shank Standard | Uscti Table 302A |
| Tap Style | Spiral Flute |
| Tap Thread Size | 5/16"-18 |
| Tap Type | Bottoming |
| Thread Direction | Right Hand |
| Thread Length | 11/16" |
| Thread Limit | H3 |
| Thread Limit / Class Of Fit | H3, 2B |
| Thread Size | 5/16"-18 |
| Thread Standard | UNC |
| Thread Type | Coarse |
| Threads Per Inch | 18 |
| Height (cm) | 1 |
|---|---|
| Length (cm) | 9 |
| Width (cm) | 1.2 |
| HS Code | 8207406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0023 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)