-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spiral Flute Tap |
|---|---|
| 55% Thread Drill Size | I |
| 65% Thread Drill Size | 17/64" |
| 75% Thread Drill Size | F |
| Class Of Fit | Class 2B |
| Drill Bit Size | F |
| Extended Neck | Yes |
| Finish | Black Oxide |
| List Number | T101 |
| Material | Metal |
| Measurement System | Fractional Inch |
| Number Of Flutes | 3 |
| Overall Length | 2 23/32" |
| Pitch Diameter Limits | H3 |
| Primary Material Application | All Materials |
| Primary Material Application Iso Code | M, P |
| Shank Dia. | 5/32" |
| Shank Length | 1 19/32" |
| Shank Type - Machining | Straight |
|---|---|
| Spiral Direction | Neutral |
| Square Size | 0.238" |
| Standards | Uscti Table 302A |
| Tap Chamfer | Plug |
| Tap Finish | Black Oxide |
| Tap Material | HSS E |
| Tap Thread Size | 5/16"-18 |
| Tap Type | Plug |
| Thread Direction | Right Hand |
| Thread Length | 11/16" |
| Thread Limit | H3 |
| Thread Limit / Class Of Fit | H3, 2B |
| Thread Size | 5/16"-18 |
| Thread Standard | UNC |
| Thread Type | Coarse |
| Threads Per Inch | 18 |
| Height (cm) | 1 |
|---|---|
| Length (cm) | 9 |
| Width (cm) | 1.2 |
| HS Code | 8207406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0023 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)