-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Grating Clip |
|---|---|
| Finish | Plain |
| Fits Bearing Bar Height | 2" |
| Fits Bearing Bar Spacing | 3/4" to 1" |
| Flange Style | Horizontal Plane |
| Flange Thickness | 1/4" to 3/4" |
| Grade | Grade 316 |
| Jaw Depth | 5/8" |
| Jaw Flange Height | 1/8" |
| Jaw Height | 1 3/4" |
| Jaw Length | 1 1/8" |
| Jaw Opening | 13/16" |
| Jaw Thickness | 13 ga. |
| Jaw Width | 11/16" |
|---|---|
| Material | Stainless Steel |
| Opening Size | 1" |
| Screw Size | 1/4" |
| System Of Measurement | Imperial |
| Thickness | 2" |
| Thread Size | 1/4"-20 |
| Top Plate Depth | 3/16" |
| Top Plate Length | 1 3/4" |
| Top Plate Thickness | 16 ga. |
| Top Plate Width | 2 3/4" |
| Type | G-Clip Soft Grip |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 25.91 |
| Width (cm) | 16.51 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.3175 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)