-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Grating Clip |
|---|---|
| Finish | Plain |
| Flange Style | Horizontal Plane |
| Flange Thickness | 1/4" to 3/4" |
| Grade | Grade 316 |
| Grating Material | Fiberglass |
| Hole Centre To Edge | 5/16" |
| Jaw Depth | 5/8" |
| Jaw Flange Height | 1/8" |
| Jaw Height | 1 3/4" |
| Jaw Length | 1 1/8" |
| Jaw Opening | 13/16" |
| Jaw Thickness | 13 ga. |
|---|---|
| Jaw Width | 7/8" |
| Material | Stainless Steel |
| System Of Measurement | Imperial |
| Thickness | 1 1/4" |
| Thread Size | 1/4"-20 |
| Top Plate Depth | 3/16" |
| Top Plate Length | 1 5/8" |
| Top Plate Thickness | 16 ga. |
| Top Plate Width | 2 3/4" |
| Type | G-Clip Soft Grip |
| Country Of Origin | US |
|---|
| Weight (kg) | 3.15 |
|---|


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)