-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cord |
|---|---|
| Abrasion Resistance | Good |
| Chemical Resistance | Fair |
| Color | Black |
| Cross Section | 0.187" |
| Cross Section Actual | 0.187" |
| Cross Section Fractional | 0.188" |
| Cross Section Shape | Round |
| Durometer | 70A |
| Grade | Standard |
| Length | 5 ft. |
| Material | Neoprene |
|---|---|
| Maximum Temperature | 210°F |
| Minimum Temperature | 0°F |
| Oil Resistance | Good |
| Overall Dia. | 0.188" |
| Overall Length | 5 ft. |
| Shape | Round |
| Tensile Strength | 725 psi |
| Water Resistance | Good |
| Weather Resistance | Excellent |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.0405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)