-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rubber Edging |
|---|---|
| Backing Type | Non Adhesive |
| Color | Black |
| Groove Depth | 0.438" |
| Groove Width | 0.031" |
| Length | 10 ft. |
| Material | Neoprene |
|---|---|
| Max. Temp. | 160°F |
| Min. Temp. | -40°C |
| Overall Height | 1/2" |
| Overall Width | 0.188" |
| Style | A |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 25.4 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.216 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)