-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rubber Edging |
|---|---|
| Application | Boards, Electrical, Mirrors, Signs |
| Backing Type | Non Adhesive |
| Color | Black |
| Compatible Materials | Glass, Metal, Plastic, Wood |
| For Material Thickness - Maximum | 1/8" |
| Groove Width | 1/8" |
| Hardness | 70A |
| Inside Length | 1/4" |
| Leg Length | 5/16" |
| Length | 50 ft. |
| Material | Neoprene |
| Max. Temp. | 160°F |
| Min. Temp. | -40°C |
|---|---|
| Operating Temperature - Maximum | 150°F |
| Operating Temperature - Minimum | -20°F |
| Outer Material | Neoprene |
| Overall Height | 0.312" |
| Overall Length | 50 ft. |
| Overall Width | 1/4" |
| Product Type | Edge Trim |
| Profile Shape | A |
| Resistance Properties | Oil Resistant, Water Resistant |
| Style | A |
| Trim Width | 1/4" |
| Standards | ASTM D2000 BC |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 33.02 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.7178 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)