-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fender Washer |
|---|---|
| Color | Silver |
| Dimensional Standards | Asme B18.21.1 |
| Finish | Plain |
| Fits Bolt Sizes | 1/2" |
| Flat Washer Type | Oversized |
| For Screw Size | 1/2" |
| Grade | Grade 316 |
| Inside Dia. | 1/2" |
| Material | Stainless Steel |
| Material Grade/class | 316 |
| Maximum Temperature | 302°F |
|---|---|
| Maximum Thickness | 0.065" |
| Minimum Temperature | -58°F |
| Minimum Thickness | 0.065" |
| Outside Dia. | 1 1/4" |
| System Of Measurement | Imperial |
| Temp. Range | -58°F to +302°F |
| Thickness | 0.065" |
| Thickness Tolerance | +0.047" to +0.08" |
| Washer Type | Oversized Washer |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 21.01 |
| Width (cm) | 16.69 |
|---|---|
| Weight (kg) | 0.2038 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)