-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fender Washer |
|---|---|
| Dimensional Standards | Asme B18.21.1 |
| Finish | Plain |
| Fits Bolt Sizes | 1/4" |
| Flat Washer Type | Oversized |
| For Screw Size | 1/4" |
| Grade | Grade 316 |
| Inside Dia. | 0.285" |
| Inside Diameter Tolerance | -0.01" to +0.01" |
| Made In North America | No |
| Material | Stainless Steel |
| Material Grade/class | 316 |
| Maximum Temperature | 302°F |
| Maximum Thickness | 2/25" |
| Minimum Temperature | -58°F |
|---|---|
| Minimum Thickness | 0.047" |
| Outside Dia. | 1" |
| Outside Diameter Tolerance | -0.008" to +0.029" |
| Reach Compliant | Yes |
| Removable | Yes |
| Resistance Properties | Corrosion Resistant |
| Rohs Compliant | Yes |
| System Of Measurement | Imperial |
| Tensile Strength | Not Applicable |
| Thickness | 0.047" |
| Thickness Tolerance | +0.015", -0.018" |
| Washer Type | Oversized Washer |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 16.99 |
| Width (cm) | 16.38 |
| HS Code | 7318220000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.2138 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)