-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wood Screw |
|---|---|
| Drive Type | Phillips |
| Driver Size | #2 |
| Head Dia. | 0.240 to 0.260" |
| Head Height | 0.091 to 0.103" |
| Head Type | Round |
|---|---|
| Length | 1.5" |
| Material | 18-8 Stainless Steel |
| Size | #6 |
| System Of Measurement | Inch |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 32.99 |
| Width (cm) | 17.2 |
| HS Code | 7318141030 |
|---|---|
| Weight (kg) | 0.2768 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)