-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Blind Rivet |
|---|---|
| Color | Gray |
| Drill Size | F |
| Grip Range | 0.751" to 0.875" |
| Head Dia. | 0.475" to 0.525" |
| Head Height | 2/25" |
| Head Style | Dome |
| Hole Size | 0.257" to 0.261" |
| Mandrel Material | Steel |
|---|---|
| Rivet Dia. | 1/4" |
| Rivet Length | 1 1/8" |
| Rivet Material | Steel |
| Rivet Type | Open End |
| Single Shear Strength | 1000 lbs. |
| System Of Measurement | Imperial |
| Tensile Strength | 1240 lbs. |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 32.99 |
| Width (cm) | 17.2 |
| HS Code | 8308203000 |
|---|---|
| Weight (kg) | 1.1786 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)