-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Blind Rivet |
|---|---|
| Body Material | Aluminum |
| Drill Size | F |
| Grip Range | 0.626 to 0.750" |
| Head Dia. | 0.500" |
| Head Height | 0.069" |
| Head Style | Dome |
| Head Type | Domed |
| Hole Size | 0.257 to 0.261" |
|---|---|
| Mandrel Material | Aluminum |
| Rivet Dia. | 1/4" |
| Rivet Length | 0.975" |
| Rivet Material | 5052 Aluminum |
| Rivet Type | Open |
| Single Shear Strength (lbs.) | 600 Lbs. |
| Tensile Strength | 750 Lbs. |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 9.14 |
| HS Code | 8308206000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)