-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Blind Rivet |
|---|---|
| Blind Rivet Type | Open End |
| Body Length | 59/64" |
| Body Length Tolerance | -0.004" to +0.02" |
| Body Material | Steel |
| Color | Gray |
| Drill Size | #20 |
| Finish | Plain |
| Grip Range | 0.626" to 0.75" |
| Head Angle | 90° |
| Head Dia. | 0.296" to 0.328" |
| Head Diameter | 5/16" |
| Head Diameter Tolerance | -0.016" to +0.016" |
| Head Height | 0.05" |
| Head Style | Dome |
| Head Type | Dome |
| Hole Size | 0.16" to 0.164" |
| Ifi Grade | Grade IFI-114-30 |
| Mandrel Material | Steel |
|---|---|
| Maximum Hole Diameter | 0.164" |
| Maximum Material Thickness | 3/4" |
| Minimum Hole Diameter | 4/25" |
| Minimum Material Thickness | 5/8" |
| Overall Length | 2 7/32" |
| Product Type | Blind Rivet |
| Rivet Dia. | 5/32" |
| Rivet Length | 0.925" |
| Rivet Material | Steel |
| Rivet Number | 512 |
| Rivet Type | Open End |
| Shank Diameter | 0.156" |
| Shear Strength | 370 lbs. |
| Single Shear Strength | 370 lbs. |
| Standards | Ifi 114 |
| System Of Measurement | Imperial |
| Tensile Strength | 470 lbs. |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 32.99 |
| Width (cm) | 17.2 |
| HS Code | 8308203000 |
|---|---|
| Weight (kg) | 1.7307 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)