-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Blind Rivet |
|---|---|
| Blind Rivet Type | Open End |
| Body Length | 11/32" |
| Body Material | Aluminum |
| Drill Size | #20 |
| Finish | Plain |
| Grade | Grade 5052 |
| Grip Range | 0.126" to 0.187" |
| Head Dia. | 5/16" |
| Head Height | 0.043" |
| Head Style | Dome |
| Head Type | Dome |
| Hole Size | 0.16" to 0.164" |
| Ifi Grade | Grade IFI-114-11 |
| Mandrel Material | Aluminum |
| Maximum Hole Diameter | 0.164" |
|---|---|
| Maximum Material Thickness | 3/16" |
| Minimum Hole Diameter | 4/25" |
| Minimum Material Thickness | 1/8" |
| Overall Length | 1 5/8" |
| Product Type | Blind Rivet |
| Rivet Dia. | 5/32" |
| Rivet Length | 0.338" |
| Rivet Material | Aluminum |
| Rivet Type | Open End |
| Shank Diameter | 0.153" |
| Shear Strength | 225 lbs. |
| Single Shear Strength | 225 lbs. |
| System Of Measurement | Imperial |
| Tensile Strength | 350 lbs. |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 13.72 |
| Width (cm) | 9.14 |
| HS Code | 8308206000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.432 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)