GRAINGER U31305.013.0162 Drywall Screw, Phos, Steel, 1 5/8 In Lg., Flat Countersunk, 6 Screw Size, Phillips, 500PK

Item: AG2XEZ
Model: U31305.013.0162
Cross Ref: 32MT50
26 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$18.13
5% off
$17.22 /pkg. of 500 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Drywall Screws
Application Interior Drywall To Metal Studs
Drive Phillips
Drive Size #2
Drive Type Phillips
Fastener Length 1 5/8"
Finish Phosphate
Head Dia. 0.315"
Head Height 0.124"
Head Type Flat Countersunk
Head Width 0.327"
Length 1 5/8"
Material Steel
Overall Length 1 5/8"
Point Type Sharp
Screw Size #6
System Of Measurement Imperial
Thread Length 1 5/8"
Thread Style Fully Threaded
Thread Type Fine
Tip Type Pointed
Type Drywall Screw

Shipping Information

Height (cm) 7.37
Length (cm) 14.99
Width (cm) 9.14
HS Code 7318141060
Weight (kg) 0.9225

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site