GRAINGER U31305.013.0100 Drywall Screw, Phos, Steel, 1 In Lg., Flat Countersunk, 6 Screw Size, Phillips, 500PK

Item: AG2XEW
Model: U31305.013.0100
Cross Ref: 32MT47
15 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$14.96
5% off
$14.21 /pkg. of 500 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Drywall Screws
Application Interior Drywall To Metal Studs
Drive Size #2
Drive Type Phillips
Finish Phosphate
Head Dia. 0.33"
Head Type Flat Countersunk
Length 1"
Material Steel
Point Type Sharp
Screw Size #6
System Of Measurement Imperial
Thread Length 1"
Thread Style Fully Threaded
Thread Type Fine

Shipping Information

Height (cm) 7.62
Length (cm) 12.45
Width (cm) 7.37
HS Code 7318141060
Weight (kg) 0.625

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site