-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Expansion Anchor Set |
|---|---|
| Anchor Type | Hollow Brick |
| Color | White |
| Compatible Material | Block, Brick, Drywall |
| Display Qty | 50 |
| Drive Type | Phillips |
| Finish | Plain |
| Includes | 9/32 Drill Bit, PH Screw #12x1 3/4 |
| Includes Screw | Yes |
| Length | 1.437" |
|---|---|
| Material | Plastic |
| Overall Length | 1 7/16" |
| Screw Length | 1 3/4" |
| Screw Length Included | 1 3/4" |
| Screw Size Included | #12 |
| Style | Plug |
| System Of Measurement | Imperial |
| Thread Size | #10 to #12 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 11.43 |
|---|---|
| Weight (kg) | 0.2488 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)