-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Plug Anchors |
|---|---|
| Anchor Type | Hollow Brick |
| Color | White |
| Compatible Material | Block, Brick, Drywall |
| Display Qty | 25000 |
| Drill Bit Size | 9/32" |
| Drive Type | Phillips |
| Finish | Plain |
| Includes Screw | No |
|---|---|
| Length | 1 7/16" |
| Material | Plastic |
| Overall Length | 1 7/16" |
| Style | Plug |
| System Of Measurement | Imperial |
| Thread Size | #10 to #12 |
| Country Of Origin | Varies |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)