-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Deck Screw |
|---|---|
| Application | General Wood Construction |
| Drive | Torx |
| Drive Size | T20 |
| Drive Type | Torx |
| Fastener Length | 1 5/8" |
| Finish | Zinc Yellow |
| Head Type | Bugle |
| Length | 1 5/8" |
| Material | Steel |
|---|---|
| Overall Length | 1 5/8" |
| Screw Size | #10 |
| System Of Measurement | Imperial |
| Thread Style | Partially Threaded |
| Thread Type | Coarse |
| Tip Type | Pointed |
| Type | Deck Screw |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 32.99 |
| Width (cm) | 17.2 |
| HS Code | 7318141060 |
|---|---|
| Weight (kg) | 1.5872 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)