-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Self Drilling Tapping Screw |
|---|---|
| Color | Silver |
| Drill Point Length | 7/32" |
| Drill Point Size | 2 |
| Drill Tip Length | 7/32" |
| Drill Tip Type | 2 |
| Drive | Phillips |
| Drive Size | #2 |
| Drive Type | Phillips |
| Fastener Length | 1 5/8" |
| Finish | Zinc Plated |
| Head Color | Silver |
| Head Dia. | 0.384" |
| Head Height | 0.102" |
| Head Type | K Lath |
|---|---|
| Length | 1 5/8" |
| Material | Steel |
| Max. Thickness | 0.136" |
| Maximum Drilling Thickness | 0.136" |
| Minimum Head Height | 0.088" |
| Minimum Head Width | 0.364" |
| Overall Length | 1 5/8" |
| Screw Size | #8 |
| System Of Measurement | Imperial |
| Thread Size | #8-18 |
| Tip Type | Drilling |
| Type | Self Drilling Screw |
| Washer Outside Dia. | 0.38" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 32.99 |
| Width (cm) | 17.2 |
| HS Code | 7318141060 |
|---|---|
| Weight (kg) | 0.382 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)