-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Self Drill Screw |
|---|---|
| Application | Drywall To Metal Lath, Drywall To Steel |
| Color | Silver |
| Drill Point Length | 3/16" |
| Drill Point Size | 2 |
| Drill Tip Length | 3/16" |
| Drill Tip Type | 2 |
| Drive | Phillips |
| Drive Size | #2 |
| Drive Type | Phillips |
| Fastener Length | 1 7/8" |
| Finish | Zinc Plated |
| Grade | Grade 1018/1022 |
| Head Color | Silver |
|---|---|
| Head Dia. | 0.433" |
| Head Height | 0.112" |
| Head Type | K Lath |
| Length | 1 7/8" |
| Material | Steel |
| Overall Length | 1 7/8" |
| Screw Size | #8 |
| System Of Measurement | Imperial |
| Thread Size | #8-18 |
| Tip Type | Drilling |
| Type | Self Drilling Screw |
| Washer Outside Dia. | 0.409" |
| Country Of Origin | Taiwan |
|---|
| Weight (kg) | 11.61 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)