-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | U-Bolt |
|---|---|
| Center To Center Width | 1 13/16" |
| Class | Not Applicable |
| Cushion Material | None |
| Finish | Black Oxide |
| For Pipe Size | 1" |
| Grade | Non Graded |
| Inside Height | 2 3/16" |
| Inside Length | 2 3/16" |
| Inside Width | 1 1/2" |
| Inside Width/diameter | 1 1/2" |
|---|---|
| Made In North America | No |
| Material | Steel |
| Number Of Nuts Included | 2 |
| System Of Measurement | Imperial |
| Thread Length | 1" |
| Thread Size | 5/16"-18 |
| Thread Type | Coarse |
| Type | Standard U Bolt |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 10.16 |
|---|---|
| Weight (kg) | 0.5278 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)