-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | U Bolt |
|---|---|
| Center To Center Width | 2 1/16" |
| Class | Not Applicable |
| Cushion Material | None |
| Features | For Steel Or Wrought Iron Pipe Sizes |
| Finish | Black Oxide |
| For Pipe Size | 1 1/4" |
| Grade | Non Graded |
| Inside Height | 2 11/16" |
| Inside Length | 2 11/16" |
| Inside Width | 1 3/4" |
|---|---|
| Inside Width/diameter | 1 3/4" |
| Made In North America | No |
| Material | Steel |
| Number Of Nuts Included | 2 |
| System Of Measurement | Imperial |
| Thread Length | 1 1/8" |
| Thread Size | 5/16"-18 |
| Thread Type | Coarse |
| Type | Standard U Bolt |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 7.37 |
| Width (cm) | 6.6 |
| HS Code | 7318152000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)