-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nipple |
|---|---|
| Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
| Fitting Compatibility | Schedule 40 |
| Grade | 304 |
| Gravity Flow | No |
| Inside Dia. | 2.469" |
| Inside Diameter | 2 15/32" |
| Material | Stainless Steel |
| Material Grade | Grade 304 |
| Max. Operating Pressure | 150 psi |
| Max. Operating Temp. | 450°F |
| Metal Pipe Construction | Welded |
| Min. Operating Temp. | -60°F |
| Nominal Pipe Size | 2 1/2" |
| Outside Dia. | 2 7/8" |
|---|---|
| Overall Length | 3" |
| Pipe Weld Type | Continuous Weld |
| Schedule | Schedule 40 |
| Side A Connection Type | Threaded |
| Side A Gender | Male |
| Side A Thread Type | NPT |
| Side B Connection Type | Threaded |
| Side B Gender | Male |
| Side B Thread Type | NPT |
| Standards | Asme B1.20.1, Astm A312, Astm A733 |
| Thread Configuration | Threaded On Both Ends |
| Wall Thickness | 0.203" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.4275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)