-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Plate Caster |
|---|---|
| Application | Food Service Racks And Cases, Hotel Equipment, Laundry Trucks, Office Equipment, Stock Carts, Store Fixtures, Utility Carts |
| Bearing Type | Roller |
| Caster Brake Type | No Brake Included |
| Caster Frame Material | Steel |
| Caster Sub-type | Swivel |
| Core Color | Black |
| Core Material | Phenolic |
| Features | Push/Pull Force Reduction |
| Frame Finish | Zinc Plated |
| Frame Material | Steel |
| Hardness | Rockwell 102E |
| Hole Pattern | B |
| Includes | Directional Lock |
| Includes Thread Guards | No |
| Inside Bolt Hole Spacing | 3" x 3" |
| Load Rating | 1000 lbs. |
| Lock Type | Directional Lock |
| Mounting Bolt Dia. | 3/8" |
| Mounting Height | 6 1/2" |
| Mounting Plate | 4" x 4.5" |
| Mounting Plate Bolt Hole Pattern | B |
| Mounting Plate Size | 4" x 4 1/2" |
| Mounting Plate Size & Bolt Hole Pattern | 4" X 4 1/2" ( B ) |
|---|---|
| Non-marking | Yes |
| Number Of Mounting Holes | 4 |
| Number Of Wheels | 1 |
| Outside Bolt Hole Spacing | 2 5/8" x 3 5/8" |
| Raceway Type | Double Ball |
| Replacement Wheel | P-PH-050X020/050R |
| Swivel Construction | Kingpin |
| Swivel Lock Type | Directional Lock |
| Swivel Raceway Type | Double Ball |
| Swivel Radius | 4 1/4" |
| Tread Shape | Standard |
| Wheel Bearing Type | Roller |
| Wheel Color | Black |
| Wheel Core Material | Phenolic |
| Wheel Diameter | 5" |
| Wheel Material | Phenolic |
| Wheel Width | 2" |
| Wheel/tread Color | Black |
| Wheel/tread Hardness | Rockwell 102E |
| Wheel/tread Hardness Rating | Hard |
| Wheel/tread Material | Phenolic |
| Standards | DIN EN 12532 |
| Country Of Origin | China |
|---|
| Weight (kg) | 2.484 |
|---|

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)