-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Female Adapter |
|---|---|
| Application | Non-Potable Water |
| Basic Fitting Shape | Adapter |
| Color | White |
| Fitting Side A Gender | Female |
| Fitting Side A Nominal Pipe Size | 6" |
| Fitting Side A Type | Socket |
| Fitting Side B Gender | Female |
| Fitting Side B Type | NPT |
| Includes Plug | No |
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | No |
|---|---|
| Includes Shield | No |
| Material | PVC |
| Max. Operating Pressure | Not Rated |
| Pipe Fitting Material | PVC |
| Schedule | Schedule DWV |
| Specific Fitting Shape | Female Adapter |
| Standards | Astm D1784, Astm D2665, Astm D3311, Astm F1866 |
| Sub-brand | Spears Dwv |
| Temp. Range | +73°F to +180°F |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.9338 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)