-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Female Adapter |
|---|---|
| Connection Type | FGHT x MNPT |
| Coupling Description | Female Compression |
| Fitting Material | Brass x Brass |
| Fitting Movement | Swivel |
| For Hose I.d. | 3/4" |
| Hose Fitting A Connection Type | GHT |
| Hose Fitting A Gender | Female |
| Hose Fitting A Size | 3/4" |
| Hose Fitting B Connection Type | NPT |
| Hose Fitting B Gender | Male |
|---|---|
| Hose Fitting B Size | 1/4" |
| Material | Low Lead Brass |
| Max. Operating Pressure | 500 psi |
| Max. Working Pressure @ 70 F | 500 psi |
| Number Of Outlets | 2 |
| Operating Temp. Range | -65°F to +250°F |
| Overall Length | 1 5/8" |
| Standards | Nsf 61 Annex G |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 4.32 |
| Width (cm) | 3.05 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0562 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)