-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Taper Pin |
|---|---|
| Finish | Plain |
| Grade | Non Graded |
| Large End Diameter | 5.42 mm |
| Length | 71 mm |
| Length Tolerance Type | JS15 |
| Material | Steel |
| Material Grade/class | Ungraded |
| Overall Length Tolerance | JS15 |
| Pin Size | Metric |
| Pin Type | Standard |
|---|---|
| Product Type | Taper Pin |
| Shank Length | 71 mm |
| Small End Dia. | 4 mm |
| Standards | Din 1B |
| System Of Measurement | Metric |
| Type | Standard |
| Usable Length | 70 mm |
| Usable Length Tolerance | JS15 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 17.78 |
|---|---|
| Weight (kg) | 0.2372 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)