-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Taper Pin |
|---|---|
| Finish | Plain |
| Grade | Non Graded |
| Hardness | Rockwell B52 |
| Large End Dia. | 4.5 mm |
| Length | 26 mm |
| Length Tolerance | -0.5 mm to +0.5 mm |
| Material | Steel |
| Material Grade/class | Ungraded |
| Overall Length Tolerance | -0.5 mm to +0.5 mm |
| Pin Size | Metric |
| Pin Type | Standard |
|---|---|
| Product Type | Taper Pin |
| Rockwell Hardness | B52 |
| Small End Dia. | 4 mm |
| Small End Dia. Tolerance | -0.048 mm |
| Small End Diameter Tolerance | -0.048 mm to 0 mm |
| Standards | Iso 2339B |
| System Of Measurement | Metric |
| Type | Standard |
| Usable Length Tolerance | -0.5 mm to +0.5 mm |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 2.54 |
| HS Code | 7318290000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.1463 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)