GRAINGER M36000.009.0001 Retaining Ring, External, Standard, 1 mm Thk, 8.6 mm Grv Dia., Steel, Plain, 100PK

Item: AH7WAF
Model: M36000.009.0001
Cross Ref: 38DM55
25 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$13.61
10% off
$12.25 /pkg. of 100 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Retaining Ring for Shaft
Clearance Dia. (expanded) 16mm
Finish Plain
Fits Groove Dia. 8.60mm
Fits Groove Width 1.1mm
For Shaft Dia. 9mm
Free I.d. 8.40mm
Material Spring Steel
Thickness 1 mm
Type External

Shipping Information

Height (cm) 0.1
Length (cm) 1.8
Width (cm) 1.8
Country Of Origin US
Weight (kg) 0.0297

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site