-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Retaining Ring for Shaft |
|---|---|
| Clearance Dia. | 10.3 mm |
| Clearance Dia. Type | Expanded |
| Finish | Plain |
| Fits Groove Dia. | 4.8 mm |
| Fits Groove Width | 0.7 mm |
| For Shaft Dia. | 5 mm |
| Free Inside Dia. | 4.7 mm |
| Load Capacity | Not Rated |
| Material | Steel |
| Material Grade/class | Ungraded |
|---|---|
| Material Quality Standards | Din 471 |
| Pack Size | Small Pack |
| Product Type | External |
| Retaining Ring Style | Standard |
| Ring Sub-type | Standard |
| Ring Type | External Retaining Ring |
| System Of Measurement | Metric |
| Thickness | 0.6 mm |
| Type | External |
| Height (cm) | 0.06 |
|---|---|
| Length (cm) | 1.22 |
| Width (cm) | 1.22 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0068 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)