-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Eye Bolt |
|---|---|
| Class | Class 4.6 |
| Eye Inside Dia. | 6 mm |
| Eye Outside Dia. | 14 mm |
| Eye Thickness | 7 mm |
| Finish | Black Oxide |
| Hole Center-to-end Length | 30 mm |
| Length From Ream Center | 30 mm |
| Made In North America | No |
| Material | Steel |
| Material Grade/class | Class 4.6 |
| Material Quality Standards | Din 444 |
| Rod End Standards | Din 444 |
|---|---|
| Shank Diameter | 6 mm |
| Shank Type | External Threaded |
| Shoulder Style | Without Shoulder |
| System Of Measurement | Metric |
| Thread Direction | Right Hand |
| Thread Length | 18 mm |
| Thread Size | M6 x 1 |
| Thread Style | Partially Threaded |
| Thread Type | Metric Coarse |
| Type | Fixed Rod End |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 5.08 |
|---|---|
| Weight (kg) | 0.2853 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)