-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pail Lid Opener |
|---|---|
| Color | Silver |
| For Use With | Non UN 5 gal. Plastic Pails |
| Length | 16" |
| Material | Aluminum |
|---|---|
| Product Type | Pail Lid Opener |
| Thickness | 1" |
| Width | 5" |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 41.66 |
| Width (cm) | 12.7 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)