-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pail Lid Opener |
|---|---|
| Color | Silver |
| For Use With | Un And Non Un 5 Gal. Plastic Pails |
| Includes | Hammer Head |
| Length | 21" |
| Material | Aluminum |
|---|---|
| Product Type | Pail Lid Opener |
| Thickness | 2 1/8" |
| Width | 5" |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 52.32 |
| Width (cm) | 11.94 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.5175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)