-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Socket Head Cap Screw |
|---|---|
| Class | Class 10.9 |
| Drive Size | 6 mm |
| Drive Type | Hex Socket |
| Finish | Black Oxide |
| Hardness | Rockwell C32-C39 |
| Head Dia. | 14 mm |
| Head Height | 4.4 mm |
| Head Type | Button |
| Length | 70 mm |
| Material | Steel |
|---|---|
| Min. Tensile Strength | 1200 N/sq. mm |
| System Of Measurement | Metric |
| Temp. Range | -58°F to +302°F |
| Thread Direction | Right Hand |
| Thread Length | 40 mm |
| Thread Size | M8 x 1.25 |
| Thread Style | Fully Threaded |
| Thread Type | Metric Coarse |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 17.78 |
|---|---|
| Weight (kg) | 2.5101 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)