-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Socket Head Cap Screw |
|---|---|
| Combined Material & Grade | Grade Steel |
| Dimensional Standards | ASME B18.3 |
| Display Qty | 25 |
| Drive Size | 7/32" |
| Drive Type | Socket |
| Finish | Black Oxide |
| Hardness | Rockwell C37-C45 |
| Head Dia. | 0.656" |
| Head Height | 0.199" |
| Head Type | Button |
| Length | 1 1/2" |
| Material | Steel |
| Material Quality Standards | Astm F835 |
| Material Type | Steel |
|---|---|
| Maximum Temperature | 550°F |
| Min. Tensile Strength | 145000 psi |
| Minimum Temperature | -50°F |
| Minimum Thread Length | 1 1/2" |
| Screw Length | 1 1/2" |
| System Of Measurement | Imperial |
| Temp. Range | -50°F to +550°F |
| Tensile Strength | 145000 psi |
| Thread Direction | Right Hand |
| Thread Length | 1 1/2" |
| Thread Size | 3/8"-16 |
| Thread Style | Fully Threaded |
| Thread Type | Coarse |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 21.01 |
| Width (cm) | 16.69 |
| HS Code | 7318159000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.5481 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)