-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Socket Head Cap Screw |
|---|---|
| Basic Material | Steel |
| Dia./thread Size | M5 x 0.8 |
| Drive Size | 4mm |
| Drive Type | Hex Socket |
| Finish | Plain |
| Grade | Class 10.9 |
| Head Dia. | 9.5mm |
| Head Height | 2.75mm |
| Head Type | Button |
| Length | 60 |
| Min. Tensile Strength | 1000 N/mm-sq. |
|---|---|
| Rockwell Hardness | C32 to C39 |
| Style | Socket Head Cap Screw |
| System Of Measurement | Metric |
| Temp. Range | -58 Deg. to 302 Deg. |
| Thread Dia. | M5 |
| Thread Direction | Right Hand |
| Thread Length | 30mm |
| Thread Style | Fully Threaded |
| Thread Type | Metric Coarse |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 17.78 |
|---|---|
| Weight (kg) | 0.8253 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)