GRAINGER FS-500 PG 36.00 Strut Channel - Solid Wall, Steel, Pre-Galvanized, 14 ga Gauge, 3 ft Overall Length

Item: CQ7FFX
Model: FS-500 PG 36.00
Cross Ref: 45YW34
28 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$27.57
5% off
$26.19 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Strut Channel
Channel Type Solid
Color Silver
Finish Pre Galvanized
Gauge 14 ga.
Height 0.812"
Hole Size No Holes
Hole Spacing No Holes
Length 3 ft.
Load Capacity 290 lbs.
Material Steel
Mfr. Series FS-500
Overall Height 13/16"
Overall Length 3 ft.
Overall Width 1 5/8"
Series FS-500 Series
Slot Type Solid
Strut Channel Style Single
Style Single
Sub-brand Strut, Metal Framing Systems, Continuous Slot Metal Framing, Strut Channel, Strut Channel Systems
Thickness 1/16"
Width 1 5/8"

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 1.2555

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site