-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gauge |
|---|---|
| Channel Type | Slotted |
| Color | Silver |
| Finish | Polish |
| Gauge | 12 ga. |
| Grade | Grade 304 |
| Height | 1 5/8" |
| Hole Size | 9/16" x 1 1/8" |
| Hole Spacing | 2" Center to Center |
| Length | 18" |
| Material | Stainless Steel |
| Mfr. Series | FS-200 Series |
| Overall Height | 1 5/8" |
|---|---|
| Overall Length | 18" |
| Overall Width | 1 5/8" |
| Slot Length | 1 1/8" |
| Slot Spacing | 2" |
| Slot Type | Slotted |
| Slot Width | 9/16" |
| Strut Channel Style | Single |
| Style | Single |
| Sub-brand | Strut, Metal Framing Systems, Continuous Slot Metal Framing, Strut Channel, Strut Channel Systems |
| Thickness | 3/32" |
| Width | 1 5/8" |
| Height (cm) | 4.13 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 4.13 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.17 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)