-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Strut Channel |
|---|---|
| Channel Type | Solid |
| Color | Silver |
| Finish | Pre Galvanized |
| Gauge | 12 ga. |
| Height | 1 5/8" |
| Hole Size | No Holes |
| Hole Spacing | No Holes |
| Length | 1 ft. |
| Material | Steel |
| Mfr. Series | FS-200 Series |
|---|---|
| Overall Height | 1 5/8" |
| Overall Length | 1 ft. |
| Overall Width | 1 5/8" |
| Slot Type | Solid |
| Strut Channel Style | Single |
| Style | Single |
| Sub-brand | Strut, Metal Framing Systems, Continuous Slot Metal Framing, Strut Channel, Strut Channel Systems |
| Thickness | 3/32" |
| Width | 1 5/8" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.7875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)