-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sheet Stock |
|---|---|
| Color | White |
| Corrosion And Chemical Resistance | Good |
| Friction Rating | Slippery |
| Grade | Standard |
| Group | Sheet Stock |
| Impact Strength | 0.8 lbs.-ft./in. |
| Impact Strength Rating | Poor |
| Length | 24" |
| Length Tolerance | -0.25" to +0.25" |
| Machinability | Fair |
| Material | Polypropylene |
| Material Type | Standard Grade |
| Max. Temp. | 212°F |
| Maximum Temperature | 180°F |
| Min. Temp. Rating | 32° |
| Minimum Temperature | 32°F |
| Nominal Size (merch) | 12" x 24" |
| Operating Temp. Range | +32°F to +212°F |
| Plastic Clarity | Opaque |
| Plastic Hardness | 72D |
|---|---|
| Plastic Hardness Rating | Medium |
| Plastic Length | 24" |
| Plastic Length Tolerance | -0.25" to +-0.25" |
| Plastic Thickness | 0.125" |
| Plastic Thickness Tolerance | -10% to +10% |
| Plastic Width | 12" |
| Plastic Width Tolerance | -0.25" to +0.25" |
| Shape | Sheets |
| Standards | FDA |
| Tensile Strength | 4800 psi |
| Tensile Strength Rating | Poor |
| Thickness | 1/8" |
| Thickness Tolerance | -10% to +10% |
| Uv Resistant | No |
| Water Absorption Rating | Excellent |
| Wear Factor | Fair |
| Width | 12" |
| Width Tolerance | -0.25" to +0.25" |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 30.48 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.5175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)