-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Sheet Stock |
|---|---|
| Color | White |
| Corrosion And Chemical Resistance | Good |
| Friction Rating | Slippery |
| Grade | Standard |
| Group | Sheet Stock |
| Impact Strength | 0.8 lbs.-ft./in. |
| Impact Strength Rating | Poor |
| Length | 24" |
| Length Tolerance | -0.25" to +0.25" |
| Machinability | Fair |
| Material | Polypropylene |
| Material Type | Standard Grade |
| Maximum Temperature | 180°F |
| Min. Temp. Rating | 32° |
| Minimum Temperature | 32°F |
| Nominal Size (merch) | 24" x 24" |
| Operating Temp. Range | +32°F to +212°F |
| Plastic Clarity | Opaque |
| Plastic Hardness | 72D |
|---|---|
| Plastic Hardness Rating | Medium |
| Plastic Length | 24" |
| Plastic Length Tolerance | -0.25" to +-0.25" |
| Plastic Thickness | 1" |
| Plastic Thickness Tolerance | -10% to +10% |
| Plastic Width | 24" |
| Plastic Width Tolerance | -0.25" to +0.25" |
| Shape | Sheets |
| Standards | FDA |
| Tensile Strength | 4800 psi |
| Tensile Strength Rating | Poor |
| Thickness | 1" |
| Thickness Tolerance | -10% to +10% |
| Uv Resistant | No |
| Water Absorption Rating | Excellent |
| Wear Factor | Fair |
| Width | 24" |
| Width Tolerance | -0.25" to +0.25" |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 60.96 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 8.613 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)