-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tig Welding Rod |
|---|---|
| Aws Classification | H12 |
| Compatible Shielding Gas | 100% Argon |
| Container Size | 1 lbs. |
| Container Type | Tube |
| Elongation (as Welded) | NOT SPECIFIED |
| Elongation (minimum Required) | Not Rated |
| For Material Grade | Grade H12 |
| For Material Type | Tool Steel |
| For Welding Position | Flat, Horizontal, Overhead, Vertical Down, Vertical Up |
| Length | 36" |
| Material | Tool Steel |
|---|---|
| Process | TIG Welding (GTAW) |
| Rockwell Hardness | 54 to 56 Hrc |
| Rod Length | 36" |
| Series | H-12 Series |
| Standards | Not Rated |
| Tensile Strength (as Welded) | Not Rated |
| Tensile Strength (minimum Required) | Not Rated |
| Welding Current Designation | DCEN |
| Yield Strength (minimum Required) | Not Rated |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 96.52 |
| Width (cm) | 7.62 |
| HS Code | 7229909000 |
|---|---|
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)