-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tig Welding Rod |
|---|---|
| Aws Classification | Not Classified |
| Compatible Shielding Gas | 100% Argon, Argon With < 5% Hydrogen, Argon With Up To 50% Helium |
| Container Size | 10 lbs. |
| Container Type | Box |
| Elongation (as Welded) | 35% |
| Elongation (minimum Required) | 35% |
| For Material Type | Cast Iron To Carbon Steel, Cast Iron To Cast Iron |
| For Welding Position | Flat, Horizontal, Overhead, Vertical Down, Vertical Up |
| Length | 36" |
| Material | Cast Iron |
| Process | TIG Welding (GTAW) |
|---|---|
| Rod Length | 36" |
| Series | ERNI55 Series |
| Standards | Not Rated |
| Tensile Strength | 58000 psi |
| Tensile Strength (as Welded) | 89 ksi |
| Tensile Strength (minimum Required) | 89 ksi |
| Welding Current Designation | DCEN |
| Yield Strength (as Welded) | 62 ksi |
| Yield Strength (minimum Required) | 62 ksi |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 93.98 |
| Width (cm) | 5.08 |
| HS Code | 7505121000 |
|---|---|
| Weight (kg) | 4.635 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)