-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Welding Wire |
|---|---|
| Arbor Hole Diameter | 5/8" |
| Aws Classification | 309LFCO |
| Container Size | 1 lbs. |
| Container Type | Spool |
| Diameter | 0.035" |
| Elongation (as Welded) | 30% |
| Elongation (minimum Required) | 30% |
| For Material Grade | Grade 304, Grade 304N, Grade 305, Grade 308, Grade 309, Grade 309L, Grade 309S |
| For Material Type | Stainless Steel To Carbon Steel, Stainless Steel To Low Alloy Steel, Stainless Steel To Stainless Steel |
| Material | Stainless Steel |
| Process | Flux Cored Welding (Fcaw) |
| Series | E309Lfc-O |
|---|---|
| Shielding Type | Self Shielded |
| Spool Diameter | 4" |
| Spool Type | Plastic Spool |
| Spool Width | 1 1/2" |
| Tensile Strength (as Welded) | 75 ksi |
| Tensile Strength (minimum Required) | 75 ksi |
| Welding Current Designation | DCEP |
| Wire Type | Flux Cored |
| Yield Strength (as Welded) | Not Specified |
| Yield Strength (minimum Required) | Not Rated |
| Standards | AWS A5.22 |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 12.7 |
| HS Code | 7605290000 |
|---|---|
| Weight (kg) | 0.5175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)